Toilet Roll, Pack of 36

Toilet Roll, Pack of 36

Order Code: ZT3083285S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Colour: White.
No. of Ply: 2.
No. of Sheets: 320.
Pack Quantity: 36.
Product Type: Toilet rolls.320 sheet per roll. 2 ply. White. Pack quantity - 36 (wrapped in pairs) .

See full description
Specifications for Toilet Roll, Pack of 36
  • Pack Quantity
    36
  • Colour
    White
  • Number of Ply
    2
  • No. of Sheets
    320

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome