120269 Premium Kitchen Roll 2-Ply Twin Pack, Pack of 12
0
1

120269 Premium Kitchen Roll 2-Ply Twin Pack, Pack of 12

Order Code: ZT1030569X

£39.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Highly absorbent 2 ply kitchen roll for wiping and cleaning. A flexible alternative in many kitchen environments with good absorption.
120269 - Twin pack.
Roll size : 15m x 23cm.
Sheets per roll: 64.

See full description
Specifications for 120269 Premium Kitchen Roll 2-Ply Twin Pack, Pack of 12
  • Sheet Width
    230mm
  • Colour
    White
  • Pack Quantity
    24
  • Roll Length
    15.4m
  • Type
    Kitchen Roll
  • MFR Part No.
    120269
  • Series
    Extra Absorbent
  • Sheets Per Roll
    64
  • Number of Ply
    2
  • Form
    Roll
  • Sheet Length
    240mm
  • Roll Type
    Standard
  • Dispenser Type
    Wall Mounted
    Portable
  • Textured/Embossed
    Yes
  • Food Contact
    Yes
  • Hygienically Wrapped
    No
  • Certification
    FSC
    Eco Label

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome