Boutique Cube Facial Tissues White 24 Cubes

Order Code: ZT2429556S

£17.99 Inc VAT (20%)


Description

JanSan Boutique Cube Facial Tissues White great value pack for use by professionals in a variety of environments, from bedside tables to day rooms and dining rooms. Cubed Facial Tissues 70 per box Luxury soft 2ply white Cubed Facial tissues with 70 tissues per box and 24 boxes per outer.
2-ply interleaved manufacture means less waste and better hygiene, since the tissues are removed from the box in single sheets at a time, leaving the next tissue ready for future use. Ideal in a range of workplaces, including: - Clinics - Care and medical facilities - Salons and beauty practices - Hotels - Catering and hospitality settings
Product features - Luxury soft 2 ply tissues - Easy pull tissues in an attractive decorative box - Ideal for placing in any room, waiting room or bedroom - Approx size of each tissue: 200mm x 210mm - 70 tissues per box, 24 boxes per case
Specification - 2 ply tissues - 70 tissues per box - 24 boxes per case - Colour: White

See full description
Specifications for Boutique Cube Facial Tissues White 24 Cubes
  • Colour
    White
  • Material
    Virgin Fibre Paper
  • Product Type
    Facial Tissues
  • Size
    1680 Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome