Classic Industrial Hand Towel Roll 3-Ply Blue 500 Sheets, Pack of 2 464224

Classic Industrial Hand Towel Roll 3-Ply Blue 500 Sheets, Pack of 2 464224

Order Code: ZT1547568S

£39.99 Inc VAT (20%)


Description

Suitable for use in catering or industrial businesses, the Katrin Classic Hand Towel Roll has a strong 3-ply design for effective drying. Approved for direct contact with food, the sheets are laminated for extra strength for a more effective clearing of spillages and drying tasks. Each 190m long roll contains 500 sheets measuring 380 x 380mm. Pack of 2 rolls.
Can be used alone or with Katrin Centrefeed Dispenser
3-ply paper
Approved for direct contact with food
Sheet dimensions: 380x380mm
500 sheets
Pack of 2

See full description
Specifications for Classic Industrial Hand Towel Roll 3-Ply Blue 500 Sheets, Pack of 2 464224
  • Pack Quantity
    2
  • MFR Part No.
    KZ46422
  • Weight
    8.6kg
  • Number of Ply
    3
  • Type
    Wiper Roll
  • Colour
    Blue
  • Sheet Width
    380mm
  • Sheet Length
    360mm
  • Roll Length
    180m
  • Form
    Roll
  • Sheets Per Roll
    1000
  • Series
    Industrial
  • Dispenser Type
    Freestanding
  • Food Contact
    Yes
  • Standards Met
    ISO9001
    ISO14001
  • Textured/Embossed
    No
  • Roll Type
    XXL
  • Hygienically Wrapped
    No
  • Certification
    FSC
    Eco Label
  • For Use With
    KAT9526391G
    KAT9526391H
  • Depth
    615mm
  • Ply
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome