1. Cleaning & Hygiene/
  2. Paper Rolls, Towels & Dispensers/
  3. Towel Rolls
Heavy-Duty Wiping Paper
0
1
2
3

Heavy-Duty Wiping Paper


4 Variants From
£36.99

Inc VAT (20%)

See 4 Product Variants
£36.99

Description

The multipurpose wiping paper range from Tork® is ideal for a variety of workplace settings. Heavy-duty and double-plied, these paper wipes are super-absorbent to effectively mop up spillages and dry hands.

Suitable for use as an individual roll, or compatible with a range of Tork® dispensers, each roll is designed for maximum efficiency and ease of use.

Features and Benefits
• Easy to load into dispensers, with the easy-tear feature allowing single-hand use
• Rinseable and reuseable, each sheet remains strong even when wet
• Convenient and adaptable to a range of tasks
• Delivered in the Tork® Easy Handling® packaging for easy portability and disposal
• Capable of cleaning industrial soils like grease and oils

Approvals
• EU Ecolabel approved

Standards
• FSC® certified
• Certified for wiping

See full description

Feature Attributes

Type:

Wiper Roll

Number of Ply:

2

Series:

Heavy-Duty

Pack Quantity:

1

Form:

Roll

Sheet Length:

340 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome