L10 Essential Wipers Centrefeed Roll White (PK-6)
0
1

L10 Essential Wipers Centrefeed Roll White (PK-6)

Order Code: ZT3609691S

£41.99 Inc VAT (20%)


Description

No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. The WypAll L10 Essential range has been designed to provide customers with the perfect combination of value and versatility for everyday wiping tasks. These dry cleaning wipes are the ideal solution for light duty wiping, such as water spills, spray and wipe cleaning and drying or cleaning hands. These cleaning wipes are also certified for food contact to the standard of BAR XXXVI, considered to be the benchmark for food legislation in Europe. These WypAll wipes come at the value you would expect from a limited life wiper, resulting in fewer wipers used and less money spent. Perfect for food processing areas, petrol stations and anywhere requiring fast, easy and hygienic access to wipers. These WypAll wipers can be used once with detergent or disinfectant. The disposable paper wipes have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe own work spaces, vehicles, desks, seating and food prep areas before and after use. Spray and wipe also helps to enable production workers to clean down/sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll wipes are tested as compatible with soap/detergent. Always follow manufacturers instructions for dilution, application and contact time.Centrefeed roll format, compatible with a quick loading, easy-clean wiper dispenser. These Kimberly-Clark wipers are compatible with Aquarius wipers dispensers (product code 7017). Individual sheet width measures 19.5cm. 6 Rolls x 300m White Paper Wipers (1,800m total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for L10 Essential Wipers Centrefeed Roll White (PK-6)
  • Type
    Centrefeed Wiper Roll
  • Series
    Essential
  • Roll Length
    300m
  • Colour
    White
  • MFR Part No.
    7276
  • Sheet Width
    195mm
  • Form
    Roll
  • Number of Ply
    1
  • Sheet Length
    300mm
  • Pack Quantity
    6
  • Sheets Per Roll
    2400
  • Dispenser Type
    Wall Mounted
  • Hygienically Wrapped
    No
  • Textured/Embossed
    Yes
  • Roll Type
    Medium
  • System
    L10
  • Food Contact
    Yes
  • Certification
    FSC
  • For Use With
    KIM9527017K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome