L10 Service Retail Centrefeed Paper Rolls 1-Ply 6 Rolls/280 Wipes Blue (Pack of 1680) 6220
0
1
2
3
4
5
6

L10 Service Retail Centrefeed Paper Rolls 1-Ply 6 Rolls/280 Wipes Blue (Pack of 1680) 6220

Order Code: ZT1545871S

£34.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

WypAll L10 Service and Retail Centrefeed Paper Rolls are 1 ply and designed for light duty wiping in service and retail environments. They are designed for use with the portable WypAll Reach wiping paper dispenser, a portable and enclosed system is designed to keep your centrefeed roll clean. The single sheet dispensing is designed to minimise contamination whilst encouraging efficient use of the paper wipes. This WypAll wiping paper is designed to be used once with detergent or disinfectant and has been tested as compatible for use in spray and wipe applications. This pack contains six rolls of 280 sheets (1,680 wipes in total).
1 ply centrefeed wiper rolls
For wiping, absorbing and drying in service and retail environments
Perfect for promoting hygiene in your workplace
Airflex technology embossed paper for strength and absorbency
Compatible with WypAll Reach Wiper Dispenser
Compatible with soap/detergent
Sheet size: L 380mm x W 185mm
Colour: Blue
Sheets per roll: 280
Pack of 6

See full description
Specifications for L10 Service Retail Centrefeed Paper Rolls 1-Ply 6 Rolls/280 Wipes Blue (Pack of 1680) 6220
  • Weight
    3.968kg
  • Sheet Width
    183mm
  • Series
    L10
  • Colour
    Blue
  • MFR Part No.
    6220
  • Type
    Centrefeed Wiper Roll
  • Roll Length
    380m
  • Number of Ply
    1
  • Form
    Roll
  • Pack Quantity
    6
  • Sheet Length
    380mm
  • Food Contact
    Yes
  • Standards Met
    Eco label
  • Certification
    Eco Label
  • Textured/Embossed
    Yes
  • Roll Type
    Centrefeed
  • Dispenser Type
    Portable
  • Hygienically Wrapped
    No
  • System
    L10
  • Depth
    434mm
  • Material
    Tissue
  • Sheets Per Roll
    280

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome