Reflex Wiping Paper Plus Blue M4 473263, Pack of 6
0
1
2
3
4
5
6

Reflex Wiping Paper Plus Blue M4 473263, Pack of 6

Order Code: ZT1030635X

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£90.234%

Order by 12pm, get it Tomorrow

Description

2-ply, blue
Large absorbent sheets
Shrink-wrapped rolls ensure sheets stay protected from airborne bacteria
6 Rolls per case
Made from 100% recycled paper

Suitable for use with the Tork Reflex Dispenser, Order Code: MOL-952-0473D

See full description
Specifications for Reflex Wiping Paper Plus Blue M4 473263, Pack of 6
  • Pack Quantity
    6
  • Type
    Centrefeed Wiper Roll
  • MFR Part No.
    473263
  • Roll Length
    150m
  • Sheet Width
    190mm
  • Number of Ply
    2
  • Series
    Reflex™ Paper Plus
  • Sheets Per Roll
    429
  • Colour
    Blue
  • Form
    Roll
  • Sheet Length
    355mm
  • System
    M4
  • Food Contact
    Yes
  • Dispenser Type
    Wall Mounted
  • Roll Type
    Standard
  • Hygienically Wrapped
    No
  • Textured/Embossed
    Yes
  • Certification
    Eco Label
    FSC
  • Ply
    2