RT2W200LP Raphael 2PLY White (Lam) Roll Towel 200M (PK-6)

RT2W200LP Raphael 2PLY White (Lam) Roll Towel 200M (PK-6)

Order Code: ZT2117334S

£139.99 Inc VAT (20%)


Description

Suitable for replenishing stock in both the LEVSMORA and MHFSMORA dispensers, this pack of 6 hand towel rolls contains 2-ply, white hand towel rolls.

Features and Benefits
• Pack of 6 ensures you have an ample amount of spares and replacements to hand
• Each roll is 2-ply for extra comfort
• Designed to fit in both the LEVSMORA and MHFSMORA roll dispensers

Typical Applications
• Offices
• Schools
• Warehouses
• Public Buildings

See full description
Specifications for RT2W200LP Raphael 2PLY White (Lam) Roll Towel 200M (PK-6)
  • Product Type
    Roll Towels
  • Series
    Raphael
  • Number of Ply
    2
  • MFR Part No.
    RT2W200LP
  • Fold Type
    Roll
  • Colour
    White
  • Sleeves Per Pack
    6
  • Product Form
    Roll
  • Sheet Width
    200mm
  • Roll Length
    200m
  • For Use With
    NHP9529001B
  • Type
    Rolled
  • Total Length
    1200m
  • Textured/Embossed
    Yes
  • Dispenser Type
    Wall Mounted
  • Core Diameter
    38mm
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome