Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Towel Rolls
Tissue Cube 100 Sheet 140278, Pack of 30
By Tork
Order Code:
ZT2446271S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/towel-rolls/tissue-cube-100-sheet-140278-pack-of-30/p/ZT2446271S
Add to quotation
View all Towel Rolls
Description
Tork Tissue Cube 100 Sheet 140278 Pk30
Specifications
Specifications for Tissue Cube 100 Sheet 140278, Pack of 30
MFR Part No.
140278
Sheet Length
209mm
Number of Ply
2
Sheet Width
200mm
Colour
White
Type
Facial Tissues
Series
Premium
Dispenser Type
Box
Certification
FSC
Eco Label
Textured/Embossed
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome