Wiping Paper Cfeed M1 12 X 343 Sheets
0
1

Wiping Paper Cfeed M1 12 X 343 Sheets

Order Code: ZT3595023SCopy

£79.99 Inc VAT (20%)


Description

The 1-ply Tork Wiping Paper is designed for efficient light wiping tasks and handwiping. This versatile solution is applicable in professional environments, offering convenience for both hand and surface wiping needs. Compatible with the Tork Mini Centrefeed dispenser, it ensures easy access and dispensing. Ideal for various settings, this product provides a compact and practical solution for maintaining cleanliness and hygiene.

Features and Benefits
• Suitable for hand wiping and light surface tasks
• Excellent for streak-free glass cleaning without lint
• Easy one-handed operation for user convenience

See full description
Specifications for Wiping Paper Cfeed M1 12 X 343 Sheets
  • Colour
    White
  • MFR Part No.
    473252
  • Number of Ply
    1
  • Sheet Width
    198mm
  • Type
    Centrefeed Wiper Roll
  • Roll Length
    120.1mm
  • Sheet Length
    390mm
  • Form
    Roll
  • Pack Quantity
    12
  • Hygienically Wrapped
    No
  • Dispenser Type
    Wall Mounted
  • Certification
    Eco Label
    FSC
  • System
    M1
  • Textured/Embossed
    Yes
  • Roll Type
    Mini
  • Food Contact
    Yes
  • Sheets Per Roll
    343

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome