WypAll L10 Jumbo Wiping Paper Roll Blue 1000 Sheets (7240)

WypAll L10 Jumbo Wiping Paper Roll Blue 1000 Sheets (7240)

Order Code: ZT3141007S

£59.99 Inc VAT (20%)


Description

WypAll L10 Surface Wiping Paper 7240 - Jumbo Extra Wide Wiper Roll - 1 Blue Roll x 1, 000 Paper Wipers No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. The WypAll L10 surface wiping paper range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. These dry cleaning wipes are the ideal solution for light duty wiping and perfect for tasks like polishing glass, cleaning surfaces and tools. These blue wipers are also certified for food contact to the standard of BAR XXXVI, considered to be the benchmark for food legislation in Europe. Blue roll is designed to be easily detectable in contamination critical environments. The unique Airflex base sheet technology of these disposable paper wipes is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up most spills with ease. These WypAll wipes come at the value you would expect from a limited life wiper, but with exceptional strength and absorbency resulting in fewer wipers used and less money spent. This WypAll wiping paper can be used once with detergent or disinfectant. These disposable wipers have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds) Spray and wiping compatibility helps to ensure workers can wipe own work spaces, vehicles, desks, seating and food prep areas before and after use. Spray and wipe also helps to enable production workers to clean down/sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll wiping rolls are tested as compatible with soap/detergent. Always follow manufacturers instructions for dilution, application and contact time. These industrial wipers are delivered in a large roll format, providing easy access to the wipers using a dispenser in larger manufacturing and industrial work areas, or anywhere requiring extensive wiping. These Kimberly-Clark wipers are compatible with Kimberly-Clark Professional rolled hand towel dispensers. Individual sheet size measures 38cm (L) x 33cm (W) . Brand:WYPALLColour:BlueContents:1000 Sheets Model Number:L10Number of Layers:1 Ply Product Type: Wiping PaperSize:38cm (L) x 33cm (W)

See full description
Specifications for WypAll L10 Jumbo Wiping Paper Roll Blue 1000 Sheets (7240)
  • Product Type
    Surface Wiping Paper
  • Colour
    Blue
  • Environment Support
    EU Ecolabel and FSC Certified
  • Type
    Paper Towels
  • Form
    Roll
  • For Use With
    Rolled Hand Towel Dispensers
  • Eco-Aware
    Yes
  • Sheets Per Roll
    Approx 1000
  • Sheet Size
    380x330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome