58cm (23") 140ml Walk-behind Vacuum & Blower
0
1
2
3
4
5

58cm (23") 140ml Walk-behind Vacuum & Blower

Order Code: ZT2425306SCopy

£699.99 Inc VAT (20%)


Description

580Mm Suction Width, Briggs & Stratton 500E Engine, Self Propelled, 10:1 Mulching Ratio, 167Mph (270Kmh) Max Air Speed, 18M 3/Min Max Air Volume, 150 Litre Collection Bag, Front Wheel Height Adjustment, 5 Working Heights (15-60Mm), 19Cm Front Wheels & 26.5Cm Rear Wheels, Optional Accessories Available, Hose Kit. Brush. Scarifier, Product Weight: 38.00Kg, 2 Year Warranty

Specifications for 58cm (23") 140ml Walk-behind Vacuum & Blower
  • Suction Width
    580mm
  • Rear Wheel Size
    26.5cm
  • Front Wheel Size
    19cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome