Attix 30-01 PC Wet & Dry Vacuum Cleaner 230V

Attix 30-01 PC Wet & Dry Vacuum Cleaner 230V

Order Code: ZT1030733XCopy

£419.99 Inc VAT (20%)


Description

With Push&Clean, to clean the filter, block the inlet fitting or the hose, and push and release the filter cleaning button. Powerful air pulses clean the filter and you are back to work in no time.

Specifications for Attix 30-01 PC Wet & Dry Vacuum Cleaner 230V
  • Overall Height
    595mm
  • Overall Width
    380mm
  • Wet Capacity
    30L
  • Includes
    2 x Extension Tube
    Chrome Curved Hand Tube
    Combination Floor Nozzle
    PET Filter Element
    Plastic Crevice Nozzle Tool
    Universal Hose with EVA Coupling
  • Flow Rate
    3700L/min
  • Vacuum Cleaner Type
    Wet/Dry
  • Overall Length
    450mm
  • MFR Part No.
    302003625
  • Hose Length
    3m
  • Supply Voltage
    230V
  • Model Number
    Attix 30-01 PC
  • Colour
    Black
    Blues
  • Dry Capacity
    30L
  • Power Rating
    1200W
  • Weight
    10kg
  • Height
    595mm
  • Depth
    450mm
  • Width
    380mm
  • Air Flow
    3700L/min
  • Power Take-off
    No
  • Cable Length
    10m
  • Sound Level
    59dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome