Cordless Handheld Vacuum Cleaner 650ml 20V - Body Only
0
1
2
3
4

Cordless Handheld Vacuum Cleaner 650ml 20V - Body Only

Order Code: ZT1751501SCopy

Qty of 4 for
£179.96 Inc VAT (20%)
£44.99 each

This product must be ordered in multiples of 4

Description

Lightweight cordless handheld vacuum cleaner.
Features soft comfortable grip and is convenient for use in the home, workshop or car.
Removable collection chamber with easy release button to dispose of waste efficiently.
Supplied with 4-piece accessory pack: extension pipe, crevice nozzle, brush nozzle and floor brush with removable brush section.
Requires compatible 20V battery and mains charger, sold separately.

See full description
Specifications for Cordless Handheld Vacuum Cleaner 650ml 20V - Body Only
  • MFR Part No.
    CP20VCV
  • Weight
    1.14kg
  • Drum Size
    650ml
  • Filter Type
    Cartridge Filter
  • Supply Voltage
    20V
  • Motor Power
    100W
  • Maximum Vacuum Pressure
    8.5kPa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome