DCL180z - 18V Cordless Vacuum Cleaner (Body Only)

DCL180z - 18V Cordless Vacuum Cleaner (Body Only)

Order Code: ZT1030777X

£69.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This lightweight, low noise cordless vacuum cleaner from Makita® offers strong suction power and large dust capacity for heavy duty applications.

Contents
• Nozzle
• Sash nozzle
• Straight pipe

Notes
• Batteries sold separately

See full description
Specifications for DCL180z - 18V Cordless Vacuum Cleaner (Body Only)
  • Vacuum Cleaner Type
    Dry
  • Supply Voltage
    18V
  • Weight
    1.2kg
  • Model Number
    DCL180Z
  • Colour
    Blue
  • Flow Rate
    1.3L/min
  • Overall Length
    480mm
  • MFR Part No.
    DCL180Z
  • Dry Capacity
    0.65L
  • Overall Height
    150mm
  • Overall Width
    115mm
  • Depth
    480mm
  • Width
    115mm
  • Height
    150mm
  • Power Input
    Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Sound Level
    71dBA
  • Power Take-off
    No
  • Air Flow
    1400L/min
  • Product Type
    Cordless Vacuum Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome