DCV517N-XJ 18V XR Handheld Vacuum Bare Unit

DCV517N-XJ 18V XR Handheld Vacuum Bare Unit

Order Code: ZT1257641XCopy

£149.99 Inc VAT (20%)


Description

The DeWalt 18V handheld wet/dry vacuum is a versatile, portable solution for tackling cleaning tasks in workshops, construction sites, and homes. Powered by the 18V battery platform (battery not included), it offers compatibility with other DeWalt tools. Its extendable 1-metre hose provides flexibility for hard-to-reach areas, while the 1.9-litre tank capacity handles larger messes. The high-efficiency filter captures 99.7% of fine particles, making it ideal for drywall dust and cement. With its lightweight design and easy tank removal, this vacuum ensures efficient, hassle-free cleaning.

Features and Benefits
• Compatible with DeWalt 18V battery platform
• 1-metre extendable rubber hose for flexibility
• High-efficiency filter captures 99.7% of fine dust
• 1.9-litre tank for larger cleaning jobs
• Lightweight design for easy portability


View the compatible range of <a> Dewalt 18V batteries </a>

See full description
Specifications for DCV517N-XJ 18V XR Handheld Vacuum Bare Unit
  • Dry Capacity
    1.9L
  • Model Number
    DCV517N-XJ
  • Supply Voltage
    18V
  • Vacuum Cleaner Type
    Wet/Dry
  • Flow Rate
    15.9L/sec
  • Wet Capacity
    1.9L
  • MFR Part No.
    DCV517N-XJ
  • Colour
    Yellow
  • Weight
    2.2kg
  • Overall Width
    160mm
  • Overall Height
    200mm
  • Hose Length
    1m
  • Width
    160mm
  • Height
    200mm
  • Power Rating
    180W
  • Air Flow
    954L/min
  • Depth
    460mm
  • Power Take-off
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome