DE120 H-Class Dust Extractor - 110V

DE120 H-Class Dust Extractor - 110V

Order Code: ZT5690525S

£3,199.99 Inc VAT (20%)


Description

The Husqvarna DE120 is a powerful, efficient and highly versatile professional combination H-Class vacuum cleaner and dust extractor designed for heavy-duty site usage. It is ideally suited for more demanding applications and for use with surface preparation equipment, diamond core drills, shotblasters, handheld cutters as well as for general site cleaning and surface decontamination.
This sophisticated yet durable extractor is equipped a user-friendly HMI (Human-Machine Interface) that monitors performance and warning on required operational maintenance, together with an ingenious e-flow function that automatically adjusts the air flow to prolong time between filter cleanings without interruption, allowing you to work longer. It also features embedded connectivity which allows monitoring of its location, runtime, service and status, along with other valuable usage data.
The DE120 features a three-stage filtration process and contains 2 x HEPA filters with EN1822 certification. Filter cleaning can be conducted by the simple press of a button, whilst its high water protection allows fast, easy and efficient decontamination.
The DE120 uses the Longopac® attachment system and a V-shaped tray that ensures easy mounting and dustless bag changes, thanks to its special pleat-cover which prevents dust from gathering in the folds.

See full description
Specifications for DE120 H-Class Dust Extractor - 110V
  • Product Type
    Dust Extractor
  • Supply Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome