Garage Vacuum 1500W with Remote Control - Wall Mounting
0
1
2

Garage Vacuum 1500W with Remote Control - Wall Mounting

Order Code: ZT1226247PCopy

£279.99 Inc VAT (20%)


Description

Robust, wall mounting, remote control, wet and dry vacuum cleaner. Fitted with a powerful 1500W motor and noise diffuser, this unit is ideal for use in garage and workshop environments. Features an 8m spring hose, ideal for double garages. Also features remote control buttons on nozzle to allow the user to turn the unit on/off without leaving the cleaning area. Includes 5m power cable, extension lances (x2), combo brush, round brush, deluxe car nozzle, crevice tool, washable cartridge filter, foam filter and dust bag. Innovative design allows these accessories to be stored away, keeping your work area clean and tidy.

See full description
Specifications for Garage Vacuum 1500W with Remote Control - Wall Mounting
  • MFR Part No.
    GV180WM
  • Supply Voltage
    230V
  • Drum Size
    18L
  • Motor Power
    1500W
  • Vacuum Accessories Diameter
    35mm
  • Filter Type
    Cartridge
  • Weight
    10.7kg
  • Maximum Vacuum Pressure
    165mbar
  • Air Flow
    71.28m³/h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome