Gas 12V Professional Handheld Vacuum 12V Bare Unit - BSH6019E3000

Gas 12V Professional Handheld Vacuum 12V Bare Unit - BSH6019E3000

Order Code: ZT4037678S

£89.99 Inc VAT (20%)


Description

The Bosch GAS 12V Professional Handheld Vacuum for dry vacuuming. Its extremely compact design enables easy mobility and manoeuvrability, and fits even the smallest L-BOXX 102 (NOT SUPPLIED) for convenient transportation. Supplied with 1 x Flat-pleated Filter and 1 x Crevice Nozzle. Comes as a Bare Unit, NO battery or charger. Compatible with all Bosch Professional 12V batteries and chargers (Professional 12V System) Specifications: Max. Airflow Rate (turbine) : 15 l/s. Max. Vacuum Pressure (turbine) : 45 mbar. Filter Surface Area: 408cm². Container Volume: 0.35 litre. Weight: 0.7kg excl. battery.

See full description
Specifications for Gas 12V Professional Handheld Vacuum 12V Bare Unit - BSH6019E3000
  • Power Source
    Cordless 12V
  • Product Type
    Handheld Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome