GAS25 L SFC All Purpose Vacuum Cleaner/Dust Extractor Wet/Dry 110V
0
1
2
3
4

GAS25 L SFC All Purpose Vacuum Cleaner/Dust Extractor Wet/Dry 110V

Order Code: ZT3076155S

£339.99 Inc VAT (20%)


Description

Bosch 0 601 979 141 SFC Wet and Dry Commercial All-purpose Vacuum Cleaner / Dust Extractor
The GAS 25 L is a heavy-duty cleaning machine that is at home in the most challenging of environments. It comes with all the accessories you will need to tackle all the cleaning permutations a job site can throw at it. Can also be used to connect to power tools as a dust extractor which vastly improves air quality and visibility in the workplace.

The compact, on-site dust extractor for mobile use
Easy transportation and loading due to the particularly compact design
Permanent suction power with Plus-clean, the electromagnetic filter cleaning system
Increased filter service life due to water filling stop
Remote automatic switching for additional operating comfort
Smooth start for overload protection when switched on
Constant emptying of the container: no edges – nothing gets stuck
Easy filter cleaning due to semi-automatic filter cleaning system (SFC)
Certified safety dust extractor that meets dust class "L" in accordance with the EU standard to provide good user protection

Comes with:
Hose 3 m long, 35 mm diameter
Coarse dirt nozzle
Suction regulator control
Polyester filter
Paper dust bag
2 extraction pipes, each 0.5 m long, 35 mm diameter
Multi-purpose nozzle
Crevice nozzle
Specification:
Rated power input: 1.200 W
Weight: 12.7 kg
Capacity: 25 l
Container volume, gross: 25 l
Container volume net water: 16 l
Container volume net dust: 20 l
Dust bag volume, net: 9 l
Max. airflow (at blower): 61,00 l/sec
Max. ventilating pressure (at blower): 248,00 mbar
Filter surface: 4.300 cm_
Filter use category: BIA C
Wheels, number: 4

See full description
Specifications for GAS25 L SFC All Purpose Vacuum Cleaner/Dust Extractor Wet/Dry 110V
  • Supply Voltage
    110V
  • Power
    1.2W
  • Hose Length
    3m
  • Hose Diameter
    35mm
  • Capacity
    25L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome