M18 Fuel Back Pack VAC - Bare Unit
0
1
2
3

M18 Fuel Back Pack VAC - Bare Unit

Order Code: ZT2585924SCopy

£369.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The M18™ Wet/Dry Vacuum is a portable solution for cleaning up wet and dry debris on job sites and in various environments. This versatile vacuum cleaner collects and filters debris effectively with a HEPA filter that captures 99.97% of particles for powerful suction and reliable cleanup capability.

Features and Benefits
• Powerful 18V motor delivers exceptional suction with a maximum airflow of 1300 l/min / 80 bar for versatile wet and dry cleanup
• HEPA filter captures 99.97% of airborne particles down to 0.03 microns, ensuring thorough fine dust collection
• Up to 30 minutes of run time with M18™ 9.0 Ah battery pack (Not Supplied) for extended cleaning sessions
• Internal accessory and hose storage keeps all attachments organised and secure, preventing loss
• DEK 26 compatibility enables easy connection to power tools for efficient dust extraction
• Stackable toolbox design enhances portability and simplifies storage
• On-board blower function effectively moves debris away from the work area
• Waterproof switch ensures durability and prevents switch damage over the tool's lifetime

Typical Applications
• Cleaning up dust, debris, and spills during construction and renovation projects
• Removing sawdust, wood shavings, and metal filings from woodworking and metalworking tasks
• Handling automotive fluids, dirt, and general garage messes
• Managing water leaks, flooding, and other unexpected cleanup needs
• Maintaining cleanliness in manufacturing plants and warehouses
• Cleaning offices, retail stores, and public areas
• Clearing leaves, dirt, and debris from outdoor spaces

See full description
Specifications for M18 Fuel Back Pack VAC - Bare Unit
  • Product Type
    Vacuum Cleaners
  • MFR Part No.
    4933464483
  • Air Flow
    1300L/min
  • Colour
    Black
    Red
  • Power Take-off
    No
  • Supply Voltage
    18V
  • Vacuum Cleaner Type
    Wet/Dry
  • Dust Classification
    Class L
  • Wet Capacity
    7.5L
  • Dry Capacity
    9.79L
  • Model Number
    M18 VC2-0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome