Veho Tubevac portable handheld vacuum cleaner. Cleaning type: Dry, Power control: Mechanical, Country of origin: China. Dust container type: Bagless, Product colour: Blue, Dirt capacity dry: 0.095 L. Power source: Battery, Runtime: 18 min, Charging time: 3.45 h. Weight: 392 g, Width: 60 mm, Depth: 60 mm. Package width: 140 mm, Package depth: 67 mm, Package height: 320 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy