Upright Vacuum Cleaner - CV 30/1 *EU

Upright Vacuum Cleaner - CV 30/1 *EU

Order Code: ZT2738720SCopy

£619.99 Inc VAT (20%)


Description

Upright vacuum cleaner, CV 30/1 *EU, 1150 W, working width 300 mm, with manual brush roller adjustment. Supplied = assembled. Container capacity = 5.5 l. Height = 1220 mm. Power consumption = 1150 watt. Standard accessories = crevice nozzle, upholstery nozzle, suction tube (removable) , stretch suction hose, filter bag (fleece) , brush roller. Vacuum pressure = 207 mbar. Weight = 8.6 kg. Air flow = 48 l/s. Width = 310 mm. Length = 320 mm. Voltage = 220 - 240 V. Cable length = 12 m. Colour = grey, yellow. Area of application = floor cleaning. Noise level = 66 dB (A) Working width = 300 mm. Product type = floor cleaning machines. Height adjustable handle. Manual brush roller adjustment, can be adapted to any carpet pile height. Rubberised bumper. Very good cleaning results with a good area coverage. The brush vacuum combines outstanding cleaning properties with high levels of ergonomic convenience - integrated accessory and cable holder, ease of operation, a comfortable handle including height adjustment. Carpet brush vacuum with 300 mm working width, patented centrifugal clutch, extendable suction tube, manual brush adjustment, ergonomic handle and 3-fold filter system.

See full description
Specifications for Upright Vacuum Cleaner - CV 30/1 *EU
  • Colour
    Grey & Yellow
  • Supply Voltage
    220 - 240V
  • Product Type
    Floor Cleaning Machines
  • Noise Level
    66dBA
  • Working Width
    300mm
  • Container Capacity
    5.5L
  • Area of application
    Floor Cleaning
  • Air Flow
    48 L/second
  • Supplied
    Assembled
  • Power
    1150W
  • Vacuum Pressure
    207mbar
  • Cable Length
    12m
  • Width
    310mm
  • Height
    1220mm
  • Length
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome