WDC215WA Wet & Dry Dustbuster Hand Vacuum 7.2V
0
1
2
3
4
5
6

WDC215WA Wet & Dry Dustbuster Hand Vacuum 7.2V

Order Code: ZT3113711S

£51.99 Inc VAT (20%)


Description

The BLACK + DECKER WDC215WA Wet &Dry DUSTBUSTER® Hand Vacuum 7.2V is just what you need for those quick pick-ups, whether it’s debris or spilt liquid/juice. The lightweight compact design helps you clean even the most awkward places in no time. Its wide mouth can effortlessly scoop up large debris, such as pet food and cereals. Fitted with a translucent, bagless dirt bowl, so it's easy to see the dirt and know when to empty. The removable, washable dirt bowl and filters allow for a thorough, hygienic clean. Its charging base can be placed on a counter top or attached to the wall. Supplied with: 1 x Brush Tool, 1 x Crevice Tool and 1 x Squeegee Accessory. Specifications: Input Power: Built-in 7.2V Battery. Max. Runtime: 10 Minutes. Dust Bowl Capacity: 0.38 litres. Weight: 610g.

See full description
Specifications for WDC215WA Wet & Dry Dustbuster Hand Vacuum 7.2V
  • MFR Part No.
    B/DWDC215WA
  • Supply Voltage
    12V
  • Power Input
    Built-In
  • Battery Supplied
    Built-in
  • Power Source
    Cordless 12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome