Inc VAT (20%)
The Slim Jim® container delivers the durability needed for commercial environments combined with brand new innovation to increase worker productivity.
- Venting Channels: Make removing liners up to 80% easier, improving productivity and reducing the risk of worker injury.
- Space-saving profile fits virtually anywhere.
- Bag Cinches: Secure liners around the rim of the container and allow for quick, knot-free liner changes.
Container Shape:
Rectangle
Opening Closure Type:
Open Top
Type:
Waste Bins
Depth:
22.00 in
Height:
30.00 in
Material:
Plastic
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy