411556 Recycling Bin - Grey

411556 Recycling Bin - Grey

Order Code: ZT3079222S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Bin Capacity L: 60.
Body Colour: Grey.
Body Material: Plastic.
Capacity L: 60.
Capacity: 60.
Colour: Grey.
Depth mm: 670.
Height mm: 990.
Width mm: 470.Manufactured from plastic. 60L Capacity. Choice of recycling lids. Optional wheeled dolly available.

See full description
Specifications for 411556 Recycling Bin - Grey
  • Capacity
    60L
  • Colour
    Grey
  • Height
    990mm
  • Body Material
    Plastic
  • Depth
    670mm
  • Body Colour
    Grey
  • Width
    470mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome