50 Litre Wheeled Bin, Bgreen

50 Litre Wheeled Bin, Bgreen

Order Code: ZT3076494SCopy

£84.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£84.990%
5 +£81.594%


Description

Capacity L: 50.
Colour: Green.
Depth mm: 420.
Height mm: 650.
Material: 30% recycled polyethylene.
No. of Wheels: 4.
Type: 50 mm castors.
Weight kg: 3.
Width mm: 470.Comply to BS/EN 840. Manufactured from 30% recycled polyethylene (yellow is virgin material) Easily manoeuvrable on 50mm castors. Capacity: 50L. H x W x D: 650 x 470 x 420mm.

See full description
Specifications for 50 Litre Wheeled Bin, Bgreen
  • Material
    30% Recycled Polyethylene
  • Colour
    Green
  • Type
    Wheeled Bins
  • Capacity
    50L
  • Height
    650mm
  • Width
    470mm
  • Depth
    420mm
  • Number of Wheels
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome