60L Recycling Bins, Pack of 3
0
1
2
3
4
5

60L Recycling Bins, Pack of 3

Order Code: ZT1233668PCopy

£169.99 Inc VAT (20%)


Description

A set of 3 plastic swing top waste bins with a capacity of 60 litres (per bin). Perfect for office and communal workspaces, the sturdy plastic construction with a slimline design allows for space efficiency in the working environment and their easy to wipe clean design allows for improved hygiene. The set is provided with 5 stickers for efficient labeling of waste including: General Waste (White), Paper (Blue), Plastic (Red), Food & Drinks Cans (DK Grey) & Glass (Green).

Features and Benefits
• Slimline design for efficient use of space
• Supplied with 5 labels for easy labeling of recyclables etc.
• Easy to wipe clean for improved hygiene
• Swing flap lid and 60L capacity for efficient waste storage

Typical Applications
• Office
• Warehouse
• Factory

See full description
Specifications for 60L Recycling Bins, Pack of 3
  • Height
    800mm
  • Colour
    Black
  • Width
    320mm
  • Depth
    455mm
  • MFR Part No.
    CTL8430585E
  • Material
    Plastic
  • Series
    RCY63Z
  • Capacity
    60L
  • Type
    Waste Bins
Product Reviews -
a year ago by Ian
Good robust bins with a 60L capacity but narrow enough not to take too much space up along kitchen wall. The swing lids also important in a kitchen, so bins not lying open.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome