87l Waste Bin With Pedal Grey

87l Waste Bin With Pedal Grey

Order Code: ZT3079277SCopy

£124.99 Inc VAT (20%)


Description

Body Colour: Grey.
Body Material: Plastic.
Capacity L: 87.
Colour: Grey.
Depth mm: 410.
Dimensions: H x W x D mm: 820 x 490 x 410.
Height mm: 820.
Lid Colour: Grey.
Material: Plastic.
Pedal Material: Plastic.
Width mm: 490.Durable construction. Pedal operated. No metal parts. Self assembly required.

See full description
Specifications for 87l Waste Bin With Pedal Grey
  • Material
    Plastic
  • Colour
    Grey
  • Capacity
    87L
  • Height
    820mm
  • Body Colour
    Grey
  • Width
    490mm
  • Lid Colour
    Grey
  • Body Material
    Plastic
  • Pedal Material
    Plastic
  • Depth
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome