0
1
2
3
4
5

Brute Round Containers


Select
Select
£45.99 Inc VAT (20%)
Up to 8% off


See all variants from £45.99

Description

The BRUTE® Container features innovative solutions for making refuse collection and storage more efficient.

- Innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury.
- Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles.
- Proprietary design constructed with the highest quality material plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.
- Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
- Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.
- Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.
- Rim features integrated rib structure to increase strength and resist crushing.

****LIDS SOLD SEPARATELY

Feature Attributes

Type:
Waste Bins
Container Shape:
Round
Opening Closure Type:
Detached Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome