Cylindrical Bin, Capacity 35 L, White

Cylindrical Bin, Capacity 35 L, White

Order Code: ZT2702183SCopy

£72.99each Inc VAT (20%)
£729.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

Cylindrical bin, capacity 35 l, 10+ items, white. Supplied = assembled. Height = 410 mm. Weight = 1.45 kg. Diameter = 390 mm. Colour = natural white. Number of handles = 2 pcs. Max. load = 35 kg. Material = HDPE. Material properties = suitable for use with foodstuffs. Temperature resistance = -30 °C to +60 °C. Max. handle load = 20 kg. Stacking load = 70 kg. Product type = barrels. Storage of liquids and bulk materials. Can be stacked inside each other to save space. Smooth inside walls for easy cleaning. Cylindrical bin made of HDPE, suitable for foodstuffs. Colour natural white. With 2 handles.

See full description
Specifications for Cylindrical Bin, Capacity 35 L, White
  • Material
    HDPE
  • Colour
    Sky Blue
  • Product Type
    Barrels
  • Supplied
    Assembled
  • No. of Handles
    2
  • Stacking Load
    70kg
  • Handle Load
    20kg
  • Load Capacity
    35kg
  • Material Properties
    Suitable for Use with Foodstuffs
  • Height
    410mm
  • Temperature Resistance
    30 To +60°C
  • Diameter
    390mm
  • Number of Handles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome