Durabin 40L Round Bin Lid, Strong Food & Freezer Safe, Grey
0
1
2
3

Durabin 40L Round Bin Lid, Strong Food & Freezer Safe, Grey

Order Code: ZT2659926SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%


Description

Introducing our durable lids designed specifically for the DURABIN® ROUND 40 waste bin. Available in black and grey, these lids are engineered for convenience and functionality, featuring handles for effortless removal.

Compliant with EU Regulation no. 1935/2004/EC, these lids are food-safe in all colours except black, ensuring safety and reliability for a variety of applications.

Application area: Indoor
Height: 42.5 cm
Diameter: 15 cm

Designed in Germany, built in the EU

See full description
Specifications for Durabin 40L Round Bin Lid, Strong Food & Freezer Safe, Grey
  • Colour
    Grey
  • Height
    42.5cm
  • Diameter
    15cm
  • Product Type
    Round Bin Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome