EASY UNO Waste Trolley/Waste Collection Trolley, With 1 Bin, Incl. Litter Grabber

EASY UNO Waste Trolley/Waste Collection Trolley, With 1 Bin, Incl. Litter Grabber

Order Code: ZT2688692S

£299.99 Inc VAT (20%)


Description

EASY UNO waste trolley/waste collection trolley, with 1 bin, incl. litter grabber. Supplied = assembled. Length = 510 mm. Width = 500 mm. Height = 1370 mm. Quantity of waste collectors = 1 pcs. Capacity = 60 l. Material = aluminium, steel. Colour = aluminium silver, charcoal. Weight = 6.3 kg. Product type = basket trolleys. Bracket for a litter grabber and for 60 l plastic bin, for self assembly. Puncture proof tyres. Includes litter grabber. Compact, lightweight two-wheel hand truck for regular use.

See full description
Specifications for EASY UNO Waste Trolley/Waste Collection Trolley, With 1 Bin, Incl. Litter Grabber
  • Colour
    Aluminium Silver, Charcoal
  • Material
    Aluminium, Steel
  • Capacity
    60L
  • Product Type
    Basket Trolleys
  • Supplied
    Assembled
  • Length
    510mm
  • Width
    500mm
  • Height
    1370mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome