Green Recycling Bin - 60 Litre

Green Recycling Bin - 60 Litre

Order Code: ZT1029924X

£69.99 Inc VAT (20%)


Description

60ltr green bin, made from 80% recycled material. Use in conjunction with Acorn 'Green' clear bin liners to prolong the life of the bin. Pack of 5.
Size (H x W): 677 x 360mm.

Specifications for Green Recycling Bin - 60 Litre
  • Depth
    360mm
  • Type
    Waste Bins
  • Colour
    Green
  • Height
    677mm
  • Material
    Recycled Cardboard
  • MFR Part No.
    402565
  • Width
    360mm
  • Opening Closure Type
    Open Top
  • Container Shape
    Octagon
  • Container Capacity
    60L
  • Series
    NW33005
  • Capacity
    60L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome