Lockable Confidential Waste Wheelie Bin

Lockable Confidential Waste Wheelie Bin

Order Code: ZT3082764S

£309.99 Inc VAT (20%)


Description

Capacity L: 169.
Capacity L: 90.
Depth mm: 500.
Height mm: 990.
Lid Colour: Grey.
Product Type: Lock top bin.
Width mm: 530.Stylish, compact, with lockable lid for extra security. Large wheels for mobility. Fits flush against the wall. Capacity: 90L. H x W x D: 990 x 530 x 500mm.

See full description
Specifications for Lockable Confidential Waste Wheelie Bin
  • Capacity
    90L
  • Lid Colour
    Grey
  • Width
    530mm
  • Height
    990mm
  • Depth
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome