Metal Grey Waste Bin - 15 Litre

Metal Grey Waste Bin - 15 Litre

Order Code: ZT1030047XCopy

£11.99 Inc VAT (20%)
£12.997.5% off

Order by 3pm, get it Tomorrow

Description

Ideal for disposing of paper and other, general waste at home, school, or in the office, this Q-Connect bin is made from durable metal for long lasting use. The bin has an 15 litre capacity and measures W290 x D290 x H300mm. This pack contains 1 grey waste bin.

Specifications for Metal Grey Waste Bin - 15 Litre
  • MFR Part No.
    KF12011
  • Type
    Open Top Bins
  • Opening Closure Type
    Open Top
  • Height
    300mm
  • Width
    290mm
  • Material
    Metal
  • Colour
    Grey
  • Container Capacity
    15L
  • Depth
    290mm
  • Container Shape
    Round
  • Series
    KF12011
  • Capacity
    15L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome