Open Top Waste Bin With White Smiley Face Logo - Black

Open Top Waste Bin With White Smiley Face Logo - Black

Order Code: ZT3083290S

Black
£114.99 Inc VAT (20%)


Description

Capacity L: 95.
Colour: Black.
Diameter mm: 460.
Height mm: 650.
Material: Plastic.
Material: Polyethylene.
Type: Smiley face logo.
Weight kg: 6.
Width mm: 460.Open top design. Manufactured from strong polyethylene. Ideal for use both indoors and outdoors. Capacity 95L. H x Dia.650 x 460mm. N.B.: Black bin comes with white smiley face.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome