Pedal Operated Wheelie Bins, 120L Red

Pedal Operated Wheelie Bins, 120L Red

Order Code: ZT3083846S

120L
Red
£143.99 Inc VAT (20%)


Description

Capacity L: 120.
Colour: Red.
Depth mm: 555.
Height mm: 930.
Material: UV stabilised polyethylene.
Product Type: Two wheel bins with foot pedal.
Width mm: 480.Fitted with steel foot pedal for hands free operation. Tough, durable bins made from UV stabilised polyethylene for longer life. Conform to relevant, RAL, DIN, AFNOR and draft CEN standards. Choice of two sizes and a variety of colours to suit your needs. Manufactured in accordance with the strictest European specifications including EN-840, RAL and DIN 30760. High quality, high density polyethylene. Resistant to UV, frost, heat and chemicals. Compliant with noise reduction regulations. Cadmium free and can be easily recycled. 80L H x W x D mm: 930 x 445 x 525. 120L H x W x D mm: 930 x 480 x 555.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome