Pull-out Waste Bin 16L Plastic

Pull-out Waste Bin 16L Plastic

Order Code: ZT3676273SCopy

£56.99 Inc VAT (20%)
£59.995% off


Description

Waste system Pull-out waste bin, 16 ltr, plastic, light grey

Specifications for Pull-out Waste Bin 16L Plastic
  • Width
    230mm
  • Applications
    Bin
  • Height
    360mm
  • Depth
    380mm
  • Includes
    1 x 16L compartment(s)
  • Colour
    Grey
  • Capacity
    16
  • Room
    Kitchen
  • Minimum Cabinet Width
    300mm
  • For Use With
    Hinged Door
  • Mounting
    Fixes to cabinet base
  • Cabinet Size
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome