Push Waste Bin With Pedal, Capacity 52 L, HxØ890 X 380mm, Stainless Steel

Order Code: ZT2725069S

£369.99 Inc VAT (20%)


Description

Push waste bin with pedal, capacity 52 l, Hx 890 x 380 mm, stainless steel. Supplied = assembled. Product type = foot pedal bins. Capacity = 52 l. Height = 890 mm. Depth = 669 mm. Diameter = 380 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = indoor use. Fittings = with cover and pedal mechanism. Feature = lockable. Finish = brushed. Design of access opening = push access flap. Colour of loading flap = silver. Inner container material = metal, zinc plated. Weight = 7.61 kg. Inner container colour = grey, zinc plated. Push access flap with pedal mechanism. 2 handles on the sides for easier transport. Plastic base to prevent corrosion and scratches.

See full description
Specifications for Push Waste Bin With Pedal, Capacity 52 L, HxØ890 X 380mm, Stainless Steel
  • Capacity
    52L
  • Product Type
    Foot Pedal Bins
  • Supplied
    Assembled
  • Inner Container Colour
    Grey, Zinc Plated
  • Material
    Stainless Steel
  • Inner Container Material
    Metal, Zinc Plated
  • Waste Collector Colour
    Stainless Steel
  • Access Opening Design
    Push Access Flap
  • Colour of Loading Flap
    Silver
  • Height
    890mm
  • Applications
    Indoor Use
  • Finish
    Brushed
  • Fittings
    with Cover and Pedal Mechanism
  • Features
    Lockable
  • Depth
    669mm
  • Diameter
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome