RCB07 Cigarette Bin
0
1
2
3
4

RCB07 Cigarette Bin

Order Code: ZT1228282PCopy

£133.99 Inc VAT (20%)


Description

Metal construction cigarette bin with black powder coated body. Easy installation, emptying and cleaning. Fitted with high quality lock and supplied with two keys. Suitable for use in building entrances and smoking areas.

Specifications for RCB07 Cigarette Bin
  • MFR Part No.
    RCB07
  • Weight
    8.53kg
  • Material
    Metal
  • Product Type
    Cigarette Bin
  • Colour
    Black
  • Size (W x D x H)
    240 x 240 x 880mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome