Round containers, capacity 310 l, top diameter 800 mm. Supplied = assembled. Height = 940 mm. Weight = 6.04 kg. Diameter at bottom = 610 mm. Diameter at top = 800 mm. Colour = green. Material = polyethylene (high pressure PE/LDPE) Feature = stackable. Cover = no. Model = round. Product type = drums. Can be placed inside one another to save space. Resistant to many acids and alkalis. Made of low density polyethylene. The customer must drill the hole for the drain tap.
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy