Simplehuman Rectangular Waste Bin/Recycling Bin

Simplehuman Rectangular Waste Bin/Recycling Bin

Order Code: ZT3079922S

£259.99 Inc VAT (20%)


Description

Body Colour: Brushed steel.
Body Finish: Stainless steel.
Body Material: Stainless steel.
Capacity L: 46.
Colour: Brushed steel.
Depth mm: 325.
Dimensions: H x W x D mm: 653 x 503 x 325.
Height mm: 653.
Lid Material: Steel.
Product Type: Recycling & confidential waste bins.
Width mm: 503.30L+ 16L dual compartment - one side for rubbish one side for easy disposal of recyclables. The lid stays open for as long as you like. Non-skid base has rubber pads that are gentle on floors and keep the bin steady. Durable inner buckets catch messy drips and lift out for easy cleaning. Built-in wheels make the bin easy to move. Fingerprint-proof finish resists smudges to keep stainless steel shiny. H x W x D: 653 x 503 x 325mm. Capacity 46 litres.

See full description
Specifications for Simplehuman Rectangular Waste Bin/Recycling Bin
  • Colour
    Brushed Steel
  • Capacity
    46L
  • Width
    503mm
  • Body Colour
    Brushed Steel
  • Depth
    325mm
  • Height
    653mm
  • Body Material
    Stainless Steel
  • Lid Material
    Steel
  • Body Finish
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome