Slim Recycling Bins - Set of 3

Slim Recycling Bins - Set of 3

Order Code: ZT3083225S

£159.99 Inc VAT (20%)


Description

Capacity L: 60.
Depth mm: 480.
Height mm: 790.
Lid Colour: Grey.
Lid Type: Push flap.
Product Type: Push top bins.
Width mm: 330.3 x 60 litre recycling bins. Sturdy container’s with push open swing lid. Suitable for multipurpose indoor recycling. Comes complete with 6 recycling stickers including; paper, plastic, mixed glass, general waste, aluminium cans and mixed recycling. H x W x D: 790 x 330 x 480mm.

See full description
Specifications for Slim Recycling Bins - Set of 3
  • Capacity
    60L
  • Lid Colour
    Grey
  • Width
    330mm
  • Depth
    480mm
  • Height
    790mm
  • Lid Type
    Push flap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome