Stainless Steel Waste Collector - Outdoor Areas - HxWxD 970 X 480 X 350mm, Wall Mounting

Stainless Steel Waste Collector - Outdoor Areas - HxWxD 970 X 480 X 350mm, Wall Mounting

Order Code: ZT2687960S

£1,599.99 Inc VAT (20%)


Description

Stainless steel waste collector, outdoor areas, capacity 50 l, HxWxD 970 x 480 x 350 mm, wall mounting. Supplied = partially assembled. Capacity = 50 l. Height = 970 mm. Width = 480 mm. Depth = 350 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Inner container material = sheet steel. Type of mounting = wall mounting. Weight = 24 kg. Inner container colour = zinc plated. Attractive and hardwearing. Including inner container made of zinc plated sheet steel. The attractive and timeless waste collector is made of stainless steel and an inner container made of zinc plated sheet steel. Supplied with installation kit for wall mounting.

See full description
Specifications for Stainless Steel Waste Collector - Outdoor Areas - HxWxD 970 X 480 X 350mm, Wall Mounting
  • Supplied
    Partially Assembled
  • Depth
    350mm
  • Inner Container Colour
    Zinc Plated
  • Material
    Stainless Steel
  • Width
    480mm
  • Waste Collector Colour
    Stainless Steel
  • Inner Container Material
    Sheet Steel
  • Mounting Type
    Wall Mounting
  • Height
    970mm
  • Capacity
    50L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome