V Roll Container, Nestable, 2-sided, Flame Red RAL 3000

V Roll Container, Nestable, 2-sided, Flame Red RAL 3000

Order Code: ZT2743034SCopy

£599.99 Inc VAT (20%)


Description

V roll container, nestable, 2-sided, flame red RAL 3000. Supplied = pre-assembled, final assembly by customer. Max. load = 500 kg. Max. load per level = 150 kg. Width = 720 mm. Depth = 815 mm. Height = 1645 mm. Finish = powder coated. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Wheel bearing = roller bearing. Transport dolly material = HDPE incl. steel reinforcements. Transport dolly colour = black. Material of mesh = steel. Mesh height = 1450 mm. Internal width = 658 mm. Internal depth = 746 mm. Internal height = 1450 mm. Roll container model = 2-sided, nestable. Mesh panels on 2 sides helps secure loads. Nestable - space saving. Supports efficient HGV loading. Easier flow of materials and goods. Two-wheeled platform made of 95% recycled plastic. Swivel castors and fixed castors make it flexible to move to the place of use. 12 empty, nestable roll containers, fit onto the storage space of 3 standard roll containers. Base plate, folding with recessed grip that folds up and a holding magnet. Side mesh in flame red RAL 3000. Other effective heights and versions available in almost every RAL colour.

See full description
Specifications for V Roll Container, Nestable, 2-sided, Flame Red RAL 3000
  • Load per Level
    150kg
  • Internal Width
    658mm
  • Mesh Material
    Steel
  • Transport Dolly Colour
    Black
  • Finish
    Powder-Coated
  • Load Capacity
    500kg
  • Wheel Bearing
    Roller Bearing
  • Transport Dolly Material
    HDPE Incl
  • Depth
    815mm
  • Width
    720mm
  • Mesh Height
    1450mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Wheel Diameter
    108mm
  • Roll Container Model
    2-sided, Nestable
  • Internal Height
    1450mm
  • Wheel Type
    Polypropylene
  • Height
    1645mm
  • Internal Depth
    746mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome