Waste Paper Bin, Square, Capacity 18 L, WxHxD 240 X 325 X 240mm, Stainless Steel, Pack Of 2

Order Code: ZT2725012S

£189.99 Inc VAT (20%)


Description

Waste paper bin, square, capacity 18 l, WxHxD 240 x 325 x 240 mm, stainless steel, pack of 2. Supplied = assembled. Height = 325 mm. Depth = 240 mm. Width = 240 mm. Colour = stainless steel. Material = stainless steel, brushed. Product type = square waste paper bins. Particularly attractive design with perforated pattern. Rubber base ring to prevent corrosion when wiping the floor and scratches on the floor. 35 l waste bags recommended.

See full description
Specifications for Waste Paper Bin, Square, Capacity 18 L, WxHxD 240 X 325 X 240mm, Stainless Steel, Pack Of 2
  • Colour
    Silver
  • Material
    Stainless Steel, Brushed
  • Product Type
    Square Waste Paper Bins
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Depth
    240mm
  • Width
    240mm
  • Height
    325mm