Wheelie Bin Towing Frame

Wheelie Bin Towing Frame

Order Code: ZT3082945S

£1,299.99 Inc VAT (20%)


Description

Base Material: Steel.
Colour: Blue.
Finish: Painted.
Material: Steel.
No. of Wheels: 2.
Overall Height mm: 560.
Overall Length mm: 2220.
Overall Width mm: 1000.
Product Type: Accessories.
Weight kg: 50.
Wheel Diameter mm: 250.Strong painted steel construction. Fits standard plastic 770L & 1100L wheeled bins, and 1280L steel bins. With a standard 50mm trailer coupling. Rear 50mm towball allows units to be daisy-chained.

See full description
Specifications for Wheelie Bin Towing Frame
  • Colour
    Blue
  • Material
    Steel
  • Overall Width
    1000mm
  • Overall Height
    560mm
  • Wheel Diameter
    250mm
  • Finish
    Painted
  • Base Material
    Steel
  • Overall Length
    2220mm
  • Number of Wheels
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome