Wheelie Bins 140L Blue

Wheelie Bins 140L Blue

Order Code: ZT3076854SCopy

£94.99 Inc VAT (20%)
£99.995% off


Description

Capacity L: 140.
Colour: Blue.
Depth mm: 555.
Height mm: 1070.
Material: UV stabilised polyethylene.
Product Type: Two wheel bins.
Width mm: 480.Tough and durable bins made from UV stabilised polyethylene for longer life. Conform to relevant, RAL, DIN, AFNOR and draft CEN standards. Choice of sizes and colours to suit your needs. Manufactured in accordance with the strictest European specifications including EN-840, RAL and DIN 30760. High quality, high density polyethylene. Resistant to UV, frost, heat and chemicals. Compliant with noise reduction regulations. Cadmium free and can be easily recycled.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome